Industrial Engine Driven Trash Pumps

Industrial Engine Driven Trash Pumps

Industrial Engine Driven Trash Pumps Are Used For Handling Water With Sticks, Stones, Silt, Light Debris Or For Other Demanding Water Removal Applications.

Industrial Engine Driven Trash Pumps are solidly manufactured for long lasting durability. Available in 4.5 to 14 horsepower units with reliable Honda, Kipor or Subaru engines, corrosion resistant alumni housings and maintenance reducing cast iron impellers. Units can pump materials from 5/16 to 1-/3 inches in diameter. Choose from a variety of models with 2", 3" and 4 " intakes and inlets, with pumping capabilities from 153 to 449 gallons per minute.


COMPARE CONNECTION MANUFACTURERS
BRAND MAXIMUM DIA. SOLID" DISCHARGE" INLET" HP ENGINE PART # IMAGE MODEL QTY PRICE
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
54.80.103.120:44