Subaru Submersible Trash Pump, Model RPKS65011, 2 Inch Suction/Discharge Port, 4760 GPH

Subaru Submersible Trash Pump, Model RPKS65011, 2 Inch Suction/Discharge Port, 4760 GPH

Item #: WBB603720

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $482.95
Product Information
Customer Review
Product Q&A
Accessories
Subaru 2" Submersible Trash Pump, Model RPKS65011, 2 Inch Suction/Discharge Port, 4760 GPH

Subaru submersible pumps are perfect for residential, commercial dewatering and site drainage. Their compact size makes them popular for decorative waterfalls and fountains. This unique pump easily handles leaves, sewage and solids up to 5/8" in diameter.

Product Specifications

    • BRANDSubaru
    • WIDTH INCHES10 (25.4 cm)
    • HEIGHT INCHES16-1/2 (41.91 cm)
    • DISCHARGE CONNECTION SIZE INCHES2 (5.08 cm)
    • DISCHARGE HEAD FEET33 (10.06 m)
    • INLET CONNECTION INCHES2 (5.08 cm)
    • MAXIMUM DIAMETER SOLIDS INCHES5/8 (1.59 cm)
    • WEIGHT LBS33 (15 kg)
    • VOLTAGE110
    • AMPS7
    • HORSEPOWER1/2
    • GALLONS PER HOUR4760 (18018.56 l)
    • GALLONS PER MINUTE79 (299.05 l)
    • SUCTION/DRAW HEAD FEET33 (10.06 m)
    • CORD LENGTH FEET20 (6.1 m)
    • DISCHARGE CONNECTION TYPEMNPT
    • INLET CONNECTION TYPEMNPT
    • TYPESubmersible Trash Pump
    • MANUFACTURERS PART NUMBERRPKS65011

Avg. Customer Rating: (0 customer reviews)

Write your own review