Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Little Giant 620259 WS102HAM-12 Submersible High Head Sewage Pump - 230V- 190 GPM At 10'

Little Giant 620259 WS102HAM-12 Submersible High Head Sewage Pump - 230V- 190 GPM At 10'

Item #: WBB778471

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,961.10 Save up to 37%
Price: $1,232.00
Product Information
Customer Review
Product Q&A
Accessories
Little Giant® Submersible High Head Sewage Pump WS102HAM-12, 230V, 190 GPM At 10'

The WS Series submersible sewage pump from Little Giant is specifically engineered to handle the tough, demanding tasks of effluent and sewage waste transfer with high efficiency and long term dependability. For use in residential, commercial, industrial and agricultural applications with light to medium transfer demands. Applications include dewatering, effluent waste, wastewater and sewage handling where such materials must be moved upward from a collection area to sewer or septic lines, or drainage areas.

Features:

  • 1 HP motor with overload protection
  • Designed for continuous duty
  • Designed for hi-torque with automatic reset
  • Cast iron motor and pump housing
  • 416 Stainless steel motor shaft
  • Upper and lower ball bearings
  • Mechanical carbon/ceramic shaft seal
  • Piggyback mechanical float
  • Handles 2" solids
  • cCSAus Listed

Product Specifications

    • BRANDLittle Giant
    • LENGTH INCHES12-1/4 (31.12 cm)
    • WIDTH INCHES9-3/8 (23.81 cm)
    • HEIGHT INCHES15 (38.1 cm)
    • DISCHARGE CONNECTION SIZE INCHES2 (5.08 cm)
    • MAXIMUM DIAMETER SOLIDS INCHES2 (5.08 cm)
    • WEIGHT LBS61 (27.73 kg)
    • TEMPERATURE OF LIQUID PUMPED120
    • VOLTAGE230
    • PHASE1
    • HERTZ60
    • AMPS13.6
    • HORSEPOWER1
    • GALLONS PER MINUTE190 (719.23 l)
    • SUCTION/DRAW HEAD FEET48 (14.63 m)
    • CORD LENGTH FEET30 (9.14 m)
    • DISCHARGE CONNECTION TYPENPT
    • SWITCH TYPEPiggyback Mechanical Float
    • TYPESubmersible High Head Sewage Pump
    • MANUFACTURERS PART NUMBER620259
    • MODELWS102HAM-12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.