Danner Pondmaster AP-Series Air Pumps

Danner Pondmaster AP-Series Air Pumps

Danner Pondmaster AP-Series Air Pumps Are Designed To Satisfy The Requirements Of A Multitude Of Water-Related Applications.

Danner Pondmaster AP-Series Air Pumps are constructed with plastic housings for strength and long lasting durability. Operates on standard 110V electric and includes 6 foot power cord. Oxygenating aquatic environment promotes healthier fish and aquatic plant life, increases breakdown of fish waste and prevents icing over in outdoor ponds. Used for driving protein skimmers and aerators. Suggested hose size is 1/2 inch. Hose not included. Includes six barbed outlets. UL Listed in USA and CA. Types are Aquarium Air Pump, High Volume Air Pump, Pondmaster Air Pump, Pondmaster Air Pump, Aqua Supreme Air Pump and 1700 Cu. In/Min. Airpump w/Diffuser. Wattages are 2, 3, 4, 8, 20, 40, 45, 50 and 100. Cord length is 6 ft.. Color finish is Gray. Discharge connections and gallon capacities vary per model. Package quantities are 1 and 2.


COMPARE CAPACITY DISCHARGE MANUFACTURERS
BRAND GALLONS WATTS CONNECTION" PKG QTY. PART # IMAGE MODEL QTY PRICE EACH
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
54.156.37.123:44