Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Zoeller Grinder Shark Sewage Pump Package 915-0005, 18" X 30"

Rollover image to zoom in

Click image to enlarge

Zoeller Grinder Shark Sewage Pump Package 915-0005, 18" X 30"

Item #: WBB985543

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,535.00
Product Information
Customer Review
Product Q&A
Accessories
Zoeller Grinder Shark Sewage Pump Package 915-0005, 18" X 30"

Zoeller 915-0005 Grinder Shark Package 18" x 30" is complete and job ready for fast installation. Ideal Solution for residential wastewater applications or 2" Sewage ejector retrofits. (remove basin for Sewage ejector retrofits) IBADTM - Integral Baffling and Deflection System allows solids up to 4" to enter the basin without becoming lodged; minimizes potential float obstruction. Basin Scouring System™ automatically agitates standing liquid to prevent grease and sludge build up. Engineered for the life of the system; no moving parts to wear out. Tri-Slice® Cutter Technology - three independent cutting channels provide over 250,000 cuts/minute. - Cool run design with cast iron motor housing - Steel cover with 2" vent and 1 1/4" discharge - 1 1/4" check valve with unions included - All internal PVC piping factory installed - Preset float switch and alarm- 18" x 30" Poly molded basin - All stainless steel hardware.

Product Specifications

    • BRANDZoeller
    • LENGTH INCHES21-3/4 (55.25 cm)
    • WIDTH INCHES21-3/4 (55.25 cm)
    • HEIGHT INCHES30-3/8 (77.15 cm)
    • DISCHARGE CONNECTION SIZE INCHES1-1/4 (3.18 cm)
    • SWITCH OFF HEIGHT INCHES6-1/2 (16.51 cm)
    • SWITCH ON HEIGHT INCHES13-5/8 (34.61 cm)
    • MAXIMUM DIAMETER SOLIDS INCHES4 (10.16 cm)
    • VENT PIPE SIZE INCHES2 (5.08 cm)
    • WEIGHT LBS60 (27.27 kg)
    • IMPELLER MATERIALBronze
    • ROTATIONS PER MINUTE3450
    • VOLTAGE115
    • PHASE1
    • AMPS7.0
    • HORSEPOWER1/2
    • GALLONS PER MINUTE32 (121.13 l)
    • SERIESGrinder Shark
    • CORD LENGTH FEET15 (4.57 m)
    • DISCHARGE CONNECTION TYPEPVC
    • TYPESewage Pump System
    • INCLUDES10-1494 Alarm
    • CERTIFICATIONSCSA, SSMPA
    • MANUFACTURERS PART NUMBER915-0005
    • UL LISTEDN-No UL Code Rating
    • SUBMERSIBLEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.