Little Giant 511622 Pit+Plus Pre-Packaged Simplex System w/Indoor Alarm - 2" Discharge- 1/2HP

Little Giant 511622 Pit+Plus Pre-Packaged Simplex System w/Indoor Alarm - 2" Discharge- 1/2HP

Item #: WBB215805

Usually ships in 9 to 12 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 949.00
Product Information
Customer Review
Product Q&A
Accessories
The 10S-SMPX-LG1A, 2" discharge, packaged sewage ejector package is ideal for residential or light commercial or industrial usage. It features a roto-molded polyethylene basin with radial rib design for extra strength and includes an indoor alarm, a 2 piece structural foam cover, 1/2 HP sewage pump, wide angle float switch, 2" diameter. schedule 80 PVC discharge pipe, and full-flow check valve to be assembled in field.

Product Specifications

    • BRANDLittle Giant®
    • LENGTH INCHES22 (55.88 cm)
    • WIDTH INCHES22 (55.88 cm)
    • HEIGHT INCHES30 (76.2 cm)
    • CHECK VALVE SIZE INCHES2 (5.08 cm)
    • DISCHARGE CONNECTION SIZE INCHES2 (5.08 cm)
    • MAXIMUM DIAMETER SOLIDS INCHES2 (5.08 cm)
    • CONSTRUCTIONPolyethylene Tank, Cast Iron Pump, PVC Pipe
    • SHAFT SEAL CONSTRUCTIONCarbon/Ceramic Face Seal
    • IMPELLER MATERIALVortex Filled Nylon
    • TEMPERATURE OF LIQUID PUMPED140
    • VOLTAGE115
    • PHASE1
    • HERTZ60
    • AMPS12
    • HORSEPOWER1/2
    • FLANGE STYLEBolt-On
    • GALLONS PER MINUTE110 (416.4 l)
    • SUCTION/DRAW HEAD FEET20 (6.1 m)
    • CORD LENGTH FEET15 (4.57 m)
    • DISCHARGE CONNECTION TYPEFNPT
    • TYPESewage Pump System
    • STYLE2-Piece Flange
    • INCLUDESIndoor/Ourdoor High Water Alarm
    • MANUFACTURERS PART NUMBER511622
    • MODEL10S-SMPX-LG1A

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed