Little Giant 558274 Shallow Well Jet Pump - 1/2 HP

Little Giant 558274 Shallow Well Jet Pump - 1/2 HP

Item #: WBB215748

Usually ships in 9 to 12 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $797.02 Save up to 39%
Price: $ 483.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
The JP-050-C is a 1/2 HP shallow well jet pump complete with pressure switch and pressure gauge. Ideal for supplying pressurized fresh water to rural homes, farms and cabins. For use where vertical depth to water does not exceed 25 feet.

Click for Manual

Click for Spec Sheet

Product Specifications

    • BRANDLittle Giant®
    • LENGTH INCHES17-5/16 (43.97 cm)
    • WIDTH INCHES9 (22.86 cm)
    • HEIGHT INCHES9-13/16 (24.92 cm)
    • DISCHARGE CONNECTION SIZE INCHES1 (2.54 cm)
    • INLET CONNECTION INCHES1-1/4 (3.18 cm)
    • CONSTRUCTIONEpoxy Coated Cast Iron Pump Head
    • SHAFT SEAL CONSTRUCTIONCarbon/Ceramic Face Seal
    • HOUSING MATERIALCast Iron
    • IMPELLER MATERIALPlastic
    • VOLTAGE115/230
    • PHASE1
    • HERTZ60
    • AMPS9/4.5
    • HORSEPOWER1/2
    • GALLONS PER MINUTE12.8 (48.45 l)
    • SUCTION/DRAW HEAD FEET25 (7.62 m)
    • DISCHARGE CONNECTION TYPEFNPT
    • INLET CONNECTION TYPEFNPT
    • MANUFACTURERS PART NUMBER558274
    • MODELJP-050-C

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Pumps great

Your review: We aren't using it for a well. Instead a water source for a evaporative cooler that needs a huge amount of water, all the time. Gauge is cheap but not necessary and easily replaced.

Is this review helpful?

Sort by: 
1 ...

1 Result