Little Giant 558281 Convertible Jet Pump - 1/2 HP

Little Giant 558281 Convertible Jet Pump - 1/2 HP

Item #: WBB215753

Usually ships in 9 to 12 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $934.54 Save up to 43%
Price: $ 534.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
The JPC-050-C is a 1/2 HP convertible jet pump complete with pressure switch and pressure gauge and a deep well injector. Ideal for supplying pressurized fresh water to rural homes, farms and cabins. For use where vertical depth to water does not exceed 90 feet.

Click for Manual

Click for Spec Sheet

Product Specifications

    • BRANDLittle Giant®
    • LENGTH INCHES18-13/16 (47.78 cm)
    • WIDTH INCHES9 (22.86 cm)
    • HEIGHT INCHES10 (25.4 cm)
    • DISCHARGE CONNECTION SIZE INCHES1 (2.54 cm)
    • INLET CONNECTION INCHES1-1/4 (3.18 cm)
    • CONSTRUCTIONEpoxy Coated Cast Iron Pump Head
    • SHAFT SEAL CONSTRUCTIONCarbon/Ceramic Face Seal
    • HOUSING MATERIALCast Iron
    • IMPELLER MATERIALPlastic
    • PSI30 - 50
    • VOLTAGE115/230
    • PHASE1
    • HERTZ60
    • AMPS9/4.5
    • HORSEPOWER1/2
    • GALLONS PER MINUTE11.1 (42.02 l)
    • SUCTION/DRAW HEAD FEET90 (27.43 m)
    • DISCHARGE CONNECTION TYPEFNPT
    • INLET CONNECTION TYPEFNPT
    • MANUFACTURERS PART NUMBER558281
    • MODELJPC-050-C