Subaru Self-Priming Centrifugal Pumps

Subaru Self-Priming Centrifugal Pumps

Subaru Self-Priming Centrifugal Pumps Are Used For Moving Water In A Variety Of Heavy Duty Pumping Applications.

Subaru Self-Priming Centrifugal Pumps are constructed of a die-cast aluminum pump housing, a spheroid graphite cast-iron volute and a steel roll cage for added protection and long lasting durability. Powered by a 4 cycle engine and equipped with self-priming mechanism for easy operation. Wear Resistant heavy duty cast-iron impeller reduces maintenance. Premium silicon-carbide mechanical seal shim system on impeller provides longer pump life. Available types are Centrifugal and High Pressure Pump. GPMs are 28, 127, 158, 256 and 356 . Discharge heads are 98 ft., 115 ft., 187 ft., 256 ft. and 356 ft.. Specifications vary per model.


COMPARE
TYPE GPM DISCHARGE HEAD' PSI ENGINE HP SOLIDS IMAGE MODEL QTY PRICE
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
54.166.216.223:44