Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ridgid 20483 2-1/2" to 4" Rings, Actuator & Case Complete For 2-1/2" - 4" Copper Tubing

Rollover image to zoom in

Click image to enlarge

Ridgid 20483 2-1/2" to 4" Rings, Actuator & Case Complete For 2-1/2" - 4" Copper Tubing

Item #: WBB1347630

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $3,345.89 Save up to 4%
Price: $ 3,210.00
Product Information
Customer Review
Product Q&A
Ridgid 20483 2-1/2" to 4" Rings, Actuator and Case Complete For 2-1/2" - 4" Copper Tubing

  • Patented Ring Design to make pressed connections for 2 1/2" - 4" copper tube.
  • XL-C Rings include patented swiveling feature that allows the tool to connect to the ring at any angle relative to the tubing, allowing greater access in tight spaces
  • Designed in conjunction with the ProPress XL-C fittings, ensuring total system compatibility.
  • Compatible Only with RIDGID Standard Series pressing tools (CT-400, 320-E, RP 330-B, RP 330-C, or RP 340).
  • Backed by full RIDGID Lifetime Warranty.

Product Specifications

    • DESCRIPTION2-1/2" to 4" Rings, Actuator and Case Complete
    • FOR USE WITHProPress XL-C (Copper Fittings)
    • INCLUDESRings, Actuator, Case

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.