Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ridgid 43358 RP 340 Battery Press Tool Kit w/Propress Jaws, 1/2"-2"

Rollover image to zoom in

Click image to enlarge

Ridgid 43358 RP 340 Battery Press Tool Kit w/Propress Jaws, 1/2"-2"

Item #: WBB1444052

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,808.03 Save up to 8%
Price: $4,401.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Ridgid 43358 RP 340 Battery Press Tool Kit w/Propress Jaws, 1/2"-2"

  • 30% smaller tool increases maneuverability
  • 17% lighter tool reduces operator fatigue
  • More than 400 presses per charge - with Advanced Lithium 4 Battery
  • Ultimate flexibility with the ability to switch between battery and AC power on the same tool

Compatible With All Standard Series Pressing Jaws and Attachments From RIDGID® .ForUse With Copper and Stainless Steel Tubing, Steel Pipe, PEX and Cutting Soil Pipe. Battery Tool Kit Includes: RP 340 Press Tool, (2) 18V Advanced Lithium 2 Batteries, 120V Advanced Lithium Battery Charger, and Carrying Case.

Product Specifications

    • FOR USE WITHAll Standard Series Pressing Jaws & Attachments
    • OPERATING TEMPERATURE RANGE15 °; F - 122 °
    • PIPE/TUBE CAPACITY1/2" - 4" Copper & Stainless, 1-2" - 2" PEX
    • STYLEBattery
    • JAWS INCLUDEDPropress 1/2", 3/4", 1", 1-1/4", 1-1/2", 2"
    • INCLUDESPress Tool, Jaws, Batteries & Charger, Carrying Case
    • BATTERY TYPE(2) 18V Advanced Lithium 2
    • CYCLE TIME4 seconds
    • WEIGHT LBS.51 (23.18 kg)
    • HYDRAULIC RAM OUTPUT7,200

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.