Pipe Pressing Tools
Ships From Canada
Availability
Type
Voltage
Brand
Price
Most Relevant
Compare
1
1
Available on or around 05/05/2024
Weight
4 lbs
Voltage
12 V
Compare
1
1
In Stock, Ships in 3-4 days
Weight
24.5 lbs
Voltage
12 V
Jaws Included
Propress 1/2", 3/4", 1", 1-1/4"
Compare
1
1
Ships Same Day
Weight
51 lbs
Jaws Included
Propress 1/2", 3/4", 1", 1-1/4", 1-1/2", 2"
Compare
Ridgid 20483 2-1/2" to 4" Rings, Actuator & Case Complete For 2-1/2" - 4" Copper Tubing
Model #: WBB1347630
1
1
In Stock, Ships in 3-4 days
Compare
1
1
In Stock, Ships in 3-4 days
Compare
1
1
Ships Same Day
Compare
1
1
Ships in 3 Business Days (ships from US)
Weight
50.6 lbs
Voltage
18V V
Jaws Included
Yes
Compare
1
1
Ships in 3 Business Days (ships from US)
Weight
18.7 lbs
Voltage
18V V
Jaws Included
No
Compare
1
1
Ships in 3 Business Days (ships from US)
Weight
7 lbs
Voltage
18V V
Jaws Included
No