Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ridgid 43428 RP 200 Battery Press Tool Kit w/ProPress Jaws, 1/2" - 1 1/4"

Rollover image to zoom in

Click image to enlarge

Ridgid 43428 RP 200 Battery Press Tool Kit w/ProPress Jaws, 1/2" - 1 1/4"

Item #: WBB1444056

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,996.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Ridgid 43428 RP 200 Battery Press Tool Kit w/ProPress Jaws, 1/2" - 1 1/4"

The RP 200-B is the newest addition to the RIDGID® press tool line and gives contractors another option for a fast and reliable way to join copper, stainless steel and PEX. The inline form of the tool allows access to tighter spaces, enabling press connections in difficult to reach areas.Features
  • The inline form of the tool allows access to tighter spaces, enabling press connections in difficult to reach areas.
  • The tool kit comes standard with two 18V Advanced Lithium 2 batteries that can produce over 200 presses per charge for jobsite efficiency.
  • Large capacity 18V Advanced Lithium 4 batteries are also available and can achieve over 400 presses per change to maximize uptime.


Product Specifications

    • FOR USE WITHAll RIDGID Compact Series Pressing Attachments
    • OPERATING TEMPERATURE RANGE15 °; F - 122 °
    • BATTERY TYPE(2) 18V Advanced Lithium 2
    • PIPE/TUBE CAPACITY1/2" - 1-1/4" Copper & Stainless Steel
    • BATTERY PACKS/CHARGER120V
    • VOLTAGE120V
    • STYLEBattery
    • JAWS INCLUDEDPropress 1/2", 3/4", 1", 1-1/4"
    • HEAD ROTATION270° Barrel/Jaw Swivel
    • CYCLE TIME4-5 seconds
    • HYDRAULIC RAM OUTPUT5,400
    • INCLUDESPress Tool, Jaws, Batteries & Charger, Carrying Case
    • WEIGHT LBS.26 (11.82 kg)
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.