Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Fittings Sold Separately

Ridgid 16963 ProPress 3/4" Jaw Assembly For Copper Tubing

Rollover image to zoom in

Click image to enlarge

Ridgid 16963 ProPress 3/4" Jaw Assembly For Copper Tubing

Item #: WBB1347589

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $193.40 Save up to 4%
Price: $ 185.95
Product Information
Customer Review
Product Q&A
Ridgid 16963 ProPress 3/4" Jaw Assembly For Copper Tubing

For Use With RP 200-B, RP 210-B and 100-B Press Tools. Features:
  • 40% Lighter and 33% Smaller than Standard Series Jaws enabling them to fit into tight spaces.
  • Designed in conjunction with the ProPress System fittings, ensuring total system compatibility.
  • Compatible only with RIDGID Compact Series pressing tools (100-B, RP 200-B, RP 210-B).
  • Backed by full RIDGID Lifetime Warranty.

Product Specifications

    • BRANDRIDGID®
    • DESCRIPTION3/4" Jaw for ProPress
    • FOR USE WITHRP 200-B, RP 210-B and 100-B Press Tools
    • OPERATING TEMPERATURE RANGE15 ° F - 122 ° F (-10° C - 60° C)
    • MANUFACTURERS PART NUMBER16963
    • SERIESProPress
    • HEAD ROTATION270° Barrel/Jaw Swivel
    • HYDRAULIC RAM OUTPUT5,400 LBS
    • PIPE/TUBE CAPACITY3/4" Copper
    • MANUFACTURER LIMITED WARRANTY YEARSLifetime
    • CYCLE TIME5 Seconds

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.