Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
RIDGID® Model No. Pcb-1250 Replacement Blade

Rollover image to zoom in

Click image to enlarge

RIDGID® Model No. Pcb-1250 Replacement Blade

Item #: WBB839844

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $13.36 Save up to 8%
Price: $ 12.25
Product Information
Customer Review
Product Q&A
Accessories
Ridgid® Model No. Pcb-1250 Replacement Blade

The New Model PC-1250 Plastic Pipe and Tubing Cutter expands RIDGID®'s product offering for plastic pipe specific tools. The Scissor-Style Cutter is an easy-to-use tool that can cut all types of plastic or rubber tube and pipe up to 15/8" (42mm) Outside Diameter. Features X-CEL® Blade ' Quick change, reversible blade equals two times blade life. No ratcheting or twisting required! Spring loaded handles for faster positioning Large 15/8" (42mm) O.D. Capacity Compact size for easy storage Specifications Capacity: 1/8" ' 1 5/8" Weight: 0.45.

Product Specifications

    • BRANDRIDGID®
    • DESCRIPTIONPC-1250 Replacement Blades
    • FOR USE WITHPC_1250 Scissor Cutter
    • PACKAGE QUANTITY1
    • SERIESPCB-1250
    • PIPE/TUBE CONSTRUCTIONThin-Wall Polyethylene, Polypropylene, PVC
    • MANUFACTURERS PART NUMBER26803
    • PIPE/TUBE SIZE1/8" - 1-5/8"
    • STYLEPlastic Pipe Cutters

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Ridgid PC-1250 Replacement Blade

Your review: The order process was simple and quick, the part arrived on time, and the quality is excellent.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.