RIDGID 36947 300 Series Plumbing Benders

Rollover image to zoom in

Click image to enlarge

RIDGID 36947 300 Series Plumbing Benders

Item #: WBB328489

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $138.64 Save up to 8%
Price: $126.95
Product Information
Customer Review
Product Q&A
312M TUBE BENDER
  • Designed to bend copper tubing to a maximum of 180°
  • Offset cushion grip handles and a 90° start angle, together with a specially engineered plastic shoe, combine to ease bending effort
  • Lever benders form smooth bends in soft (K & L) copper tubing

Product Specifications

    • BRANDRidgid
    • PIPE/TUBE CONSTRUCTIONSoft K & L Copper Tubing
    • BEND RADIUS42 mm
    • PIPE/TUBE SIZE12 mm
    • MANUFACTURERS PART NUMBER36947
    • WEIGHT LBS.4.37 (1.99 kg)