Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
RIDGID® Model No. 1450 Pressure Test Pump, 725 Psi, 1/2" Npt

Rollover image to zoom in

Click image to enlarge

RIDGID® Model No. 1450 Pressure Test Pump, 725 Psi, 1/2" Npt

Item #: WBB839801

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $607.12 Save up to 4%
Price: $ 583.00
Product Information
Customer Review
Product Q&A
Accessories
Ridgid® Model No. 1450 Pressure Test Pump, 725 Psi, 1/2" Npt

Tests hydraulically for leaks in installations which are required to be leak proof. Will test systems up to 725 PSI. Especially for use in heating, compressed air, refrigeration systems, oil installations, sprinkler systems and other small bore pipe installations.

Product Specifications

    • BRANDRIDGID®
    • DESCRIPTIONPressure Test Pump
    • FOR USE WITHHeating, Compressed Air, Refrigeration, Oil Installations, & Sprinkler
    • PACKAGE QUANTITY1
    • PRESSURE PSI1
    • PIPE/TUBE SIZE725 PSI
    • MANUFACTURERS PART NUMBER50557
    • SERIES1450
    • CONNECTION SIZE INCHES1/2" NPT
    • MANUFACTURER LIMITED WARRANTY YEARSLifetime
    • TYPEPressure Test Pump

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.