Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ridgid 33198 DVD-Pak2 Inspection Camera Monitor W/Battery & Charger, 4-1/3" & 5-11/17" Displays

Rollover image to zoom in

Click image to enlarge

Ridgid 33198 DVD-Pak2 Inspection Camera Monitor W/Battery & Charger, 4-1/3" & 5-11/17" Displays

Item #: WBB1141199

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,466.11 Save up to 8%
Product Information
Customer Review
Product Q&A
Ridgid 33198 DVD-Pak2 Inspection Camera Monitor W/Battery & Charger, 4-1/3" & 5-11/17" Displays

The DVDPak2 Monitor utilizes the latest DVD burning technology to reliably record your inspections in the harshest environments. The DVDPak2's lightweight compact design makes transporting your equipment to the job site even easier.

Features:
  • Fully Weatherized Design lets you take the DVDPak2 into whatever situation you may run into.
  • Exceptional DVD Burning Reliability takes the question out of what DVDs to use and how to finalize correctly.
  • Lithium-Ion Battery Power allows you to record inspections regardless of the availability of AC Power.
  • Lightweight and Small design makes carrying your tools to the job site and stowing your monitor easier than ever.
Specifications:
  • Display: 4.3" OLED or 5.7" LCD
  • Resolution:480 x 272 (OLED)/320 x 240 (LCD)
  • Power Source:18V Li-Ion Battery or AC Plug
  • Weight:9.15 lbs. (4.2 kg)
  • Length: 13.8" (35.1 cm)
  • Width:9.1" (23.11 cm)
  • Height: 5.3" (13.5 cm)
  • Input:Composite Video In, Built-In Microphone
  • Media Compatibility: DVD-R, DVD+R, DVD-RW, DVD+RW, DVD+R DL


Product Specifications

    • LENGTH INCHES13-13/16 (35.08 cm)
    • WIDTH INCHES9-1/8 (23.18 cm)
    • HEIGHT INCHES4-13/16 (12.22 cm)
    • BRANDRidgid
    • WEIGHT LBS7-1/2
    • DISPLAY SIZE INCHES4-1/3 & 5-11/17
    • VIDEO RESOLUTION480 x 272 / 320 x 240
    • VOLTAGE115
    • POWER TYPE18V Li-Ion Battery Or AC Plug
    • MANUFACTURERS PART NUMBER33198
    • TYPEInspection Camera Monitor
    • SERIESDVDPak2
    • RECORDINGYes
    • INCLUDESBattery & Charger

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.