General Pipe Cleaners Sectional Drain Cleaners

General Pipe Cleaners Sectional Drain Cleaners

General Pipe Cleaners Sectional Drain Cleaners Help Send Concise Lengths Of Cables Down Drains.

Heavy duty capacitor-start motor features a forward and reverse switch. Includes GFCI-protected power cord. I-95™ Cleaners & Root 66™ Cleaners are used for small drains, inside work and on roofs using pipes from 1-1/4" to 4" diameter. Tubular steel frame with lift handle. Pipe cleaners include a pair of leather gloves with double-reinforced palm for protection when guiding cable. Includes 10' power cord. Model 88™ Cleaners are used for heavy duty applications with piping from 3 to 10" diameter. Heavy duty 3/4 HP motor. Folding tubular steel handle. 10" diameter wheels allow easy mobility. Includes 20' power cord. 1 Year Limited Warranty.


COMPARE
SERIES INCLUDES PART # IMAGE MODEL QTY PRICE
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
54.196.101.118:46