Hercules Plumbers Caulk

Hercules Plumbers Caulk

Hercules Plumbers Caulk Makes A Flexible, Durable, And Waterproof Seal On Interior And Exterior Surfaces For Multi-Purpose Repair Applications.

Hercules Plumbers Caulk can be used for caulking the perimeters of frame openings, ductwork, wood or masonry expansion joints, and for glazing both inside and out. Cures rapidly to a firm yet flexible seal for long lasting durability. High quality commercial grade product is manufactured with easy to use, non-sag, siliconized acrylic-latex compounds for excellent expansion-contraction and mildew-resistance properties. Will not crumble, resists shrinking, and can be painted. Cleans up easily with soap and water before it cures, flows easily, and does not harden in tube or cartridge. Available sizes include 5.5, 6, 10, 10.1, 10.3, and 11 ounces, and 5 gallons. Color finishes are Almond/Bone, Biscuit/Linen, Clear, Linen, Red, and White. Package quantities vary per model.


COMPARE
SIZE COLOR FINISH IMAGE MODEL QTY PRICE
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
54.196.47.145:46