Reinforced Clear Vinyl Tubing

Reinforced Clear Vinyl Tubing

Reinforced Clear Vinyl Tubing Is Used For Higher Working Pressure Applications.

Clear Vinyl Tubing is made of clear polyvinyl chloride reinforced with a synthetic cord for long lasting durability. It works well for air, water, and pneumatic lines. Formulated to comply with FDA requirements. Not for transfer of anhydrous ammonia. Operating temperature range is -20°- 150°. Length ranges from 25' to 300'. Diameters vary. Styles are Reel or Coil.


L'
  • L'
WALL THICKNESS
  • WALL THICKNESS
PSI
  • PSI
STYLE
  • STYLE
COMPARE DIAMETER
L' OUTSIDE INSIDE WALL THICKNESS PSI STYLE IMAGE MODEL QTY PRICE
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
54.163.39.19:46