U-Bolts

U-Bolts

U-Bolts Have Load Capacities Up To 5,430 Pounds.

U-Bolts are engineered for support and to guide heavy loads. The bolts are available in carbon steel, galvanized carbon steel and stainless steel for long lasting durability and reliability. U-bolts are made to work with pipe sizes of 1/2" to 10". They can handle maximums loads of 485, 1,220, 2,260, 3,620 or 5,420 lbs. The sizes and weights of the bolts vary.


CONSTRUCTION
  • CONSTRUCTION
PIPE SIZE
  • PIPE SIZE
COMPARE
CONSTRUCTION PIPE SIZE INSIDE W" MAX LOAD LBS. IMAGE MODEL QTY PRICE
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
54.162.91.86:44