Faucet Supply Connection Hoses

Faucet Supply Connection Hoses

Faucet Supply Connection Hoses Provide Secure Connections To Sinks.

Faucet supply hoses are made of stainless steel or vinyl for long lasting durability. Connection hoses are flexible for fast and easy installation. Large inside diameter allows for high flow capacity and provides optimum performance. Hoses will not kink or crease in tight spaces. Inlet types are Compression, F.I.P., and Fine Thread Flare. Outlet types are Compression, Copper Tube Coupling, Delta Style, F.I.P., I.P. Straight, O.D. Copper Tube, and O.D. Tube. Lengths are 6, 12, 20, 30, and 48 inches. Inlet sizes are 3/8, 7/16 and ½ inch. Outlet sizes are 3/8 and ½ inch.


L"
  • L"
INLET SIZE"
  • INLET SIZE"
INLET TYPE
  • INLET TYPE
OUTLET SIZE"
  • OUTLET SIZE"
OUTLET TYPE
  • OUTLET TYPE
COMPARE INLET OUTLET
BRAND L" SIZE" TYPE SIZE" TYPE PKG QTY CONSTRUCTION IMAGE MODEL QTY PRICE EACH
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
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.226.179.247:44