Steel Plated & Polypropylene King Nipples

Steel Plated & Polypropylene King Nipples

Apache™ Steel Plated & Polypropylene King Nipples Are Used For Industrial And Commercial Applications.

Steel Plated & Polypropylene King Nipples are built of rust resistant materials for long lasting durability. Male pipe threads are the same as hose inner diameter allowing it to grip the hose tube firmly, preventing any leakage and assuring reliability. Can be used with low-pressure suction and discharge hoses capable of handling water or other liquids, providing increased adaptability. Available in sizes 1/2"-8"


SIZE
  • SIZE
COMPARE OVERALL DIMENSIONS
SIZE L" H" CONSTRUCTION COLOR IMAGE MODEL QTY PRICE
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
54.80.234.9:44