Stainless Steel Braided Hoses With Threaded Nipples

Stainless Steel Braided Hoses With Threaded Nipples

Stainless Steel Braided Hoses With Threaded Nipples Are Used For Commercial And Residential Plumbing Applications.

Braided Hoses are made of annular corrugated 304 stainless steel tubing covered by a tightly woven 304 stainless steel braid for long lasting durability. The corrugations are very close pitched for maximum flexibility. Type MN has carbon steel male threaded ends. Metallic flexible hoses reduce pipe wall noise transmission, prevent pipe fatigue, simplify alignment problems and reduce equipment flange stress Available in a variety of dimensions.


DIA."
  • DIA."
LIVE L"
  • LIVE L"
OVERALL L"
  • OVERALL L"
COMPARE DIMENSIONS
DIA." LIVE L" OVERALL L" PSI BRAND IMAGE MODEL QTY PRICE
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
54.158.253.14:44