Stainless Steel Braided Hoses With Grooved Nipple & Flange

Stainless Steel Braided Hoses With Grooved Nipple & Flange

Stainless Steel Braided Hoses With Grooved Nipple & Flange Are Used For Commercial And Residential Plumbing Applications.

Braided Hoses are made of annular corrugated 304 stainless steel tubing covered by a tightly woven 304 stainless steel braid for long lasting durability. The corrugations are very close pitched for maximum flexibility. Metallic flexible hoses reduce pipe wall noise transmission, prevent pipe fatigue, simplify alignment problems and reduce equipment flange stressType GNF has a carbon steel grooved fitting on one end and a carbon steel fixed flange on the other. Available in a variety of dimensions.


COMPARE DIMENSIONS
DIA." LIVE L" OVERALL L" MAX. LATERAL OFFSET" PSI CORRUGATIONS PER FT. IMAGE MODEL QTY PRICE
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
54.161.106.81:44