Braided Bronze Hoses With Copper Sweat Ends

Braided Bronze Hoses With Copper Sweat Ends

Braided Bronze Hoses With Copper Sweat Ends Are Used For All Services Except Refrigeration Or Steam.

Hoses are manufactured with bronze hose covered by a tightly woven bronze braid for long lasting durability. The corrugations are very close pitched for maximum flexibility. Type CPSB has female copper sweat fitting on both ends. Designed for all services except refrigerant and not suitable for steam. Copper Lines have virtually no stiffness or mass. Metallic flexible hoses reduce pipe wall noise transmission, prevent pipe fatigue, simplify alignment problems and reduce equipment flange stress Corrugations are very close pitched for maximum flexibility. Available in a variety of dimensions


LIVE L"
  • LIVE L"
MAX. LATERAL OFFSET"
  • MAX. LATERAL OFFSET"
CORRUGATIONS PER FT.
  • CORRUGATIONS PER FT.
COMPARE DIMENSIONS
PIPE SIZE" LIVE L" MAX. LATERAL OFFSET" CORRUGATIONS PER FT. IMAGE MODEL QTY PRICE
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
54.224.99.70:46