Fire Hose Caps & Plugs

Fire Hose Caps & Plugs

Fire Hose Caps Are Used Plumbing Accessories For Use With Fire Department And Industrial Fire Hoses.

Fire Hose Caps are made of aluminum, brass or plastic for long lasting durability and strength. Hose fittings provide protection from debris and hold back water by capping hoses, hydrants and valve fittings when not in use. Breakable caps are designed for use in place of plugs where pilferage is a problem. Pin lug and rocker lug wrenching feature available on some models. Caps include gasket and chain. Available connection types are Female and Storz. Connection sizes are 1-1/2, 2-1/2, 4, 4-1/2, and 5 inches. Color finishes are Black/Silver, Brass, and Red.


CONSTRUCTION
  • CONSTRUCTION
CONNECTION SIZE
  • CONNECTION SIZE
CONNECTION TYPE
  • CONNECTION TYPE
COLOR FINISH
  • COLOR FINISH
COMPARE INCHES
FITTING TYPE CONSTRUCTION CONNECTION SIZE CONNECTION TYPE COLOR FINISH IMAGE PART # QTY PRICE
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
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.196.126.39:44