Gray Nitrile Hoses

Gray Nitrile Hoses

Gray Nitrile Hoses Are Used For Food Processing And Service Industry Applications.

Gray Nitrile Hoses are made of heavy duty, food grade Nitrile for long lasting durability. Hoses feature Odorless/Tasteless FDA Approved Nitrile Tube with PVC Nitrile Cover, Multiple Ply Polyester Tire Cord with Wire Helix Reinforcement and Temperature Range of -40° to 210°F Sizes available are 1-1/2", 2", 3" and 4" (all 150 PSI) Inner Diameters


COMPARE
ID" OD" L' PSI IMAGE MODEL QTY PRICE
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
54.159.71.232:44