Chemical Modified X-Link Hoses

Chemical Modified X-Link Hoses

Chemical Modified X-Link Hoses Are Used For A Variety Of Chemical Transportation Applications

Chemical Modified X-Link Hoses are made of heavy duty polyethylene for long lasting durability. Hoses feature Cross-Linked Polyethylene Tube, EPDM Cover, Synthetic High Tensile Textile Reinforcement with Dual Steel Wire Helix and Temperature Range of -40° to 250°F Sizes available are 1", 1-1/4", 1-1/2", 2" (all 200 PSI) and 3" (150 PSI) Inner Diameters


ID"
  • ID"
OD"
  • OD"
COMPARE
ID" OD" L' PSI IMAGE MODEL QTY PRICE