Reinforced PVC Suction Hoses

Reinforced PVC Suction Hoses

Apache™ Reinforced PVC Suction Hoses Are Used For Construction, Rental, Marine, Agricultural and Irrigation Industries.

Internally Reinforced PVC Suction Hoses are built with abrasion resistant PVC helix exteriors for flexibility and long lasting durability. Smooth bore design eliminates build up and allows for maximum flow in suction and discharge of water, light chemicals and sludge. Clear hose allows visual confirmation that material is flowing. Available in diameters 3"-6"


DIA."
  • DIA."
L'
  • L'
PSI
  • PSI
COMPARE DIMENSIONS
DESCRIPTION DIA." L' PSI COLOR IMAGE MODEL QTY PRICE
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
54.226.179.247:46