90 Degree Elbows

90 Degree Elbows

90 Degree Elbows Are Designed For Installations And Repairs In A Variety Of Piping Operations.

90 Degree Elbows are made of stainless steel for long lasting durability. Designed for changes in pipe direction. Fittings allow permanent installations where process piping and equipment can be cleaned in place and removal from the system is not required. Connection types are Clamp, Clamp X Bevel Ferrule W/Nut, Clamp X Thread Bevel, Weld, Weld X Bevel Ferrule W/Nut and Weld X Clamp. Material types are T304 and T316L. Available in a variety of sizes from 1/2 in. to 8 in.. Exterior and interior finishes vary per model. Package quantity is 1.


SIZE
  • SIZE

Showing 15 of 170 items Show All Items

COMPARE TYPE FINISH
SIZE CONNECTION MATERIAL EXTERIOR INTERIOR PKG QTY IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 170 items Show All Items
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
54.92.197.82:46