45 Degree Elbows

45 Degree Elbows

45 Degree Elbows Are Used For Water Supply Pipe Lines And Other Fluid Transfer Piping Operations.

45 Degree Elbows are made of stainless steel for long lasting durability. Designed for changes in pipe direction. Fittings allow permanent installations where process piping and equipment can be cleaned in place and removal from the system is not required. Connection types are Clamp, Weld and Weld X Clamp. Material types are T304 and T316L. Available in a variety of sizes from 1/2 in. to 6 in.. Exterior and interior finishes vary per model. Package quantity is 1.


SIZE
  • SIZE
MATERIAL
  • MATERIAL
CONNECTION
  • CONNECTION

Showing 15 of 140 items Show All Items

COMPARE TYPE FINISH MANUFACTURERS
SIZE MATERIAL CONNECTION EXTERIOR INTERIOR PART # PKG QTY IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 140 items Show All Items