Thermometer Caps

Thermometer Caps

VNE 3A Series Thermometer Caps Are Used For Residential And Commercial Plumbing Applications.

VNE 3A Series Thermometer Caps are made of T304 and T316L Stainless Steel for long lasting durability and dependability. Corrosion resistant MACHINED exterior and interior finish. Clamp connection type thermometer caps are available in 1/2, 3/4, 1, 1-1/2, 2, 2-1/2, 3 and 4 inch sizes. Plain Bevel Ferrule type connection caps are available in 12 inch - FNPT 1 inch and 3/4 inch - FNPT 1-1/2, 2, 2-1/2, 3 and 4 inch sizes.


SIZE
  • SIZE
CONNECTION
  • CONNECTION
MATERIAL
  • MATERIAL
PART #
  • PART #

Showing 15 of 15 items Show All Items

COMPARE TYPE MANUFACTURERS
SIZE PKG QTY CONNECTION MATERIAL PART # IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 15 items Show All Items
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
50.19.34.255:44