Anvil Galvanized Bushings

Anvil Galvanized Bushings

Galvanized Bushings Are Used For A Wide Variety Of Indoor Or Outdoor Railing, Piping And Plumbing Applications.

Galvanized Bushings are made of solid Galvanized Malleable Iron for long lasting durability and dependability. Used to insert into one pipe and then allow for screwing another smaller diameter pipe into it. Rust and corrosion resistant properties make them used for a wide variety of indoor or outdoor railing, piping or plumbing applications. 300 PSI@150°. Lead-free compliant. Face or Hex type bushings are available in wide range of selected 1/4 to 8 inch diameter size configurations.


TYPE
  • TYPE
SIZE
  • SIZE

Showing 15 of 71 items Show All Items

COMPARE MANUFACTURERS
TYPE SIZE PART # PKG QTY IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 71 items Show All Items
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
54.234.45.10:44