Brass Caps & Plugs

Brass Caps & Plugs

Merit Brass Caps Are Used For Air, Liquid And Gas Pipe Fitting Applications.

Merit Brass Caps are solidly made for long lasting durability and dependability. Brass Yellow Barstock Caps are machined from extruded barstock. The extrusion process produces a fitting that is nonporous and stronger in its longitudinal direction. Smooth surface and clean finish offer higher pressure ratings. Fair resistance to vibration and pipe movement depending on conditions. Used for use with air, liquid and gasses. Available in 1/8 and 1/4 inch sizes. Chrome Plated Brass Pipe Fitting Caps can be utilized in low pressure applications for water oil and gas (W.O.G.). Pressure ratings of 125 psi for steam and 200 psi for W.O.G. and meet ANSI B 1.20.1 and ANSI B 16.15. Chrome plating offers superior corrosion resistance and material's relative softness allows for easy installation and a tight seal. Easy to clean, do not attract dirt and bacteria and maintain a shiny finish. Available in 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1-1/4 and 2 inch sizes.


SIZE"
  • SIZE"
CONSTRUCTION
  • CONSTRUCTION
TYPE
  • TYPE
QUANTITY
  • QUANTITY
ORIGIN
  • ORIGIN

Showing 15 of 54 items Show All Items

COMPARE CONNECTION PACKAGE
SIZE" CONSTRUCTION TYPE QUANTITY ORIGIN IMAGE MODEL QTY PRICE EACH
COMPARE

Showing 15 of 54 items Show All Items
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
54.167.29.208:46