Unions

Unions

Unions Are Designed For Commercial And Residential Plumbing Applications.

Unions are made of chrome plated brass for strength and long lasting durability. Offers pressure ratings of 125 psi for steam and 200 for W.O.G. . Provides superior corrosion resistance. Material's relative softness allows for easy installation and tight seal. Easy to clean chrome plated brass fittings with shiny finish resists dirt and bacteria. Meets ANSI B 1.20.1 and ANSI B 16.15 certifications. Available in a variety of sizes from 1/4 in. to 2 in.. Connection type is NPT Female. Color finish is Chrome. Package quantities are 5, 10 and 25.


SIZE
  • SIZE
QUANTITY
  • QUANTITY
CONSTRUCTION
  • CONSTRUCTION

Showing 15 of 26 items Show All Items

COMPARE PACKAGE MANUFACTURERS
SIZE QUANTITY CONSTRUCTION PART # IMAGE MODEL QTY PRICE EACH
COMPARE

Showing 15 of 26 items Show All Items
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
54.81.116.187:46