Cross Black Malleable

Cross Black Malleable

Crosses Black Malleable Are Used For Connecting Four Pipes In A Variety Of Plumbing Applications.

Crosses Black Malleable are constructed with 150# and 300# black malleable materials for long lasting durability. Designed to allow 4-way connections. For use as center of four connection points. Domestic point of origin. Sizes vary from 1/2 in. to 2 in.. Connection type is FNPT. Color finish is Black. PSI's are 150 and 300. Package quantities are 3, 8, 12, 15, 30.


COMPARE
TYPE SIZE CONNECTION IMAGE MODEL QTY PRICE
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
54.81.116.187:46