Black Malleable Reducers

Black Malleable Reducers

Black Malleable And Cast Iron Reducers Are Used For Use With A Variety Of Natural Gas or Hot Water Heating Systems And Plumbing Applications.

Black Malleable And Cast Iron Reducers are solidly made for long lasting durability and dependability. Used for connecting pipes or fittings of two different sizes. Black Malleable Iron and Black Cast Iron fire and corrosion resistant properties make them especially useful for natural gas or hot water heating systems or plumbing applications. Not recommended for use with potable water applications. Wide selection of Standard, AAR and Flanged reducers available in various combinations of 1/8 to 12 inch diameter sizes.


TYPE
  • TYPE
SIZE
  • SIZE
POINT OF ORIGIN
  • POINT OF ORIGIN
COMPARE FITTING MANUFACTURERS
TYPE SIZE POINT OF ORIGIN PKG QTY PART # IMAGE MODEL QTY PRICE
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
54.158.253.14:46