Black Malleable Bushings

Black Malleable Bushings

Black Malleable And Cast Iron And Steel Bushings Provide Optimal performance For Natural Gas or Hot Water Heating Systems And Plumbing Applications.

Black Malleable And Cast Iron And Steel Bushings are solidly made for long lasting durability and dependability. Bushings are used to insert into one pipe and then allow for screwing another smaller diameter pipe into it. Black Black Malleable Iron, Black Cast Iron andBlack Steel fire and corrosion resistant properties make them especially useful for natural gas or hot water heating systems or plumbing applications. Not recommended for use with potable water applications. Face and Hex type bushings available in wide selection of various combinations of 1/4 to 10 inch diameter sizes.


FITTING
  • FITTING
SIZE
  • SIZE
COMPARE TYPE MANUFACTURERS
FITTING SIZE PKG QTY PART # IMAGE MODEL QTY PRICE
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
54.227.104.40:44