Black Malleable Pipe Nipples

Black Malleable Pipe Nipples

Black Malleable Steel Pipe Nipples Are Used For Use With A Variety Of Natural Gas or Hot Water Heating Systems And Plumbing Applications.

Black Malleable Steel Pipe Nipples are solidly made for long lasting durability and dependability. Used for connecting two different pipe fittings. Black Malleable Steel fire and corrosion resistant properties make it especially useful for natural gas or hot water heating systems or plumbing applications. Not recommended for use with potable water applications. Types include Nipples, Butt Nipples, ERW Nipples, Tank Nipples, R/L Nipples and Single Run Nipples. Available in wide selection of 1/8 to 8 inch diameters and 1-1/2 to 72 inch lengths. Close sizes also available.


TYPE
  • TYPE
SIZE
  • SIZE
L"
  • L"
POINT OF ORIGIN
  • POINT OF ORIGIN

Showing 15 of 84 items Show All Items

COMPARE
TYPE SIZE L" POINT OF ORIGIN PKG QTY BRAND IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 84 items Show All Items
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
54.156.37.123:46