Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay LK2500CR, Pursuit Flexible-Spout Laundry Faucet, 14-1/2"H

Rollover image to zoom in

Click image to enlarge

Elkay LK2500CR, Pursuit Flexible-Spout Laundry Faucet, 14-1/2"H

Item #: WBB1171817

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $400.46 Save up to 38%
Price: $ 246.95
Product Information
Customer Review
Product Q&A
Elkay LK2500CR, Pursuit Flexible-Spout Laundry Faucet, 14-1/2"H

Features:
  • Solid brass waterway construction
  • Removable ceramic disc cartridge
  • One 1-3/8" (35mm) diameter faucet hole required for single hole installation
  • Three 1-3/8" (35mm) diameter faucet holes required for three hole installation
  • 1.5GPM flow regulator installed
  • Optional 2.2GPM flow regulator also included with the faucet
  • Braided stainless steel supply lines
  • 3/8" female compression hose connections with 1/2" male IPS thread adaptors
  • Flexible stainless steel spout for maximum clearance and adjustment
  • Max counter thickness: 2.5" (63mm)
  • 2-function hand spray (Aerated, Spray)
  • Hand spray operation: Rotate end of spout to switch from spray to stream
  • Forward-Only handles = No backsplash interference
  • Available in Chrome LK2500CR
  • Limited Lifetime Warranty
Complies With:
  • ADA
  • CUPC
  • ANSI/NSF61
  • CA AB1953
  • ASME A112.18.1/CSA B125.1
Accessories (Sold Separately):
  • LK105 - Air gap
  • LK320 - Soap dispenser

Product Specifications

    • COLOR FINISHChrome
    • ADA COMPLIANT--
    • BRANDElkay
    • CONSTRUCTIONBrass
    • DESCRIPTIONPursuit Flexible-Spout Laundry Faucet
    • FAUCET HOLES1
    • GALLONS PER MINUTE1.5 (5.68 l)
    • HANDLE STYLELever Handle
    • MANUFACTURERS PART NUMBERLK2500CR
    • MOUNTING TYPEDeck
    • SPOUT HEIGHT INCHES7-1/4 (18.42 cm)
    • SPOUT REACH INCHES8-1/2 (21.59 cm)
    • FAUCET CENTERS INCHES0 (0 cm)
    • OVERALL FAUCET HEIGHT INCHES14-1/2 (36.83 cm)
    • LITERS PER MINUTE5.67

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.