Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pre Rinse Units With Add On Faucets

Pre Rinse Units With Add On Faucets

Pre Rinse Units With Add On Faucets Provide Ergonomic Design For Operator Ease Of Use.

Pre Rinse Units With Add On Faucets are made with polished chrome or stainless steel finishes for long lasting durability. Designed for commercial kitchens to deliver efficient cleaning ability with energy and water savings. Provides consistent performance, reliability and overall value. Includes add-on faucet. Color finishes are Polished Chrome and Stainless Steel. Mounting types are Backsplash and Single Deck. Handle Styles are Double Lever and Lever Handle. Spout reaches are 6 in., 8 in., 10 in., 12 in., 14 in. and 16 in.. Gallons per minute are 1.15 and 1.2. Faucet Holes are 1 and 2.


BRAND
  • BRAND
MOUNTING TYPE
  • MOUNTING TYPE
REACH"
  • REACH"
GALLONS PER MINUTE
  • GALLONS PER MINUTE
FAUCET HOLES
  • FAUCET HOLES
COLOR FINISH
  • COLOR FINISH
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE SPOUT MANUFACTURERS
BRAND MOUNTING TYPE REACH" GALLONS PER MINUTE FAUCET HOLES COLOR FINISH PART # IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.158.31.120:46