Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sloan® Solis® EAF-275-ISM Solar Powered Faucet

Rollover image to zoom in

Click image to enlarge

Sloan® Solis® EAF-275-ISM Solar Powered Faucet

Item #: WB236690

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $956.65 Save up to 27%
Price: $ 698.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Sloan® Solis® EAF-275-ISM Solar Powered Faucet w/ Integral Spout Temperature Mixer

Solar Powered, Sensor Activated Electronic Hand Washing Faucet for pre-tempered or hot and cold water operation. The first solar powered electronic faucet's integrated power plant transforms light into electrical energy. Optimal performance any place, any time; in sunlight or even artificial light. The unique Solar Energy Module utilizes any light source efficiently. Sloans new Optima EAF-275 Series electronic hand washing faucets operate by means of a dual infrared sensor and microprocessor based logic. The modular design incorporates all of the operating components of the faucet, including the sensor, solenoid, circuitry and solar energy module above the sink within a die-cast metal spout. ISM models feature an integral temperature control lever which allows the user to adjust the water temperature. This adjustment can also be converted to a fixed setting. EAF faucets ordered without the ISM variation must be connected to a single, pre-tempered water supply.

Solar Powered, Sensor Activated, Electronic, Chrome Plated Constructed Metal, Hand Washing Faucet with the following features:

  • Modular One-piece Construction with all Concealed Components above deck
  • Double Infrared Sensors with Automatic Setting Feature
  • Automatic Self-adapting Sensor Technology
  • Solar Powered
  • Magnetic Solenoid Valve
  • Water Supply Connection with Flexible High-pressure Hose and Strainer
  • Appropriate Mounting Hardware included
  • Includes 6 VDC Lithium Battery Back-up Power Source
  • Click

    Documents are in PDF format

    Product Specifications

      • COLOR FAMILYChrome
      • COLOR FINISHChrome
      • ADA COMPLIANTYes
      • BRANDSloan
      • CENTERS INCHES--
      • CONSTRUCTION--
      • CONTROL CIRCUIT6 VDC- Includes Auto Set & Range Adjustment LED
      • DECK PLATE INCHES--
      • DRAIN STYLE--
      • FAUCET HOLES1
      • GALLONS PER MINUTE0.5 (1.89 l)
      • HANDLE LENGTH INCHES--
      • HANDLE STYLESolar Powered Sensor
      • INLET CONNECTIONSingle 3/8
      • MANUFACTURERS PART NUMBEREAF-275-ISM
      • MOUNTING TYPEDeck
      • POWER SUPPLY6 VDC Plug-In
      • SENSOR RANGENominal: 4"-5" , Self Adjustment: 2"-14"
      • SPOUT HEIGHT INCHES5-1/8 (13.02 cm)
      • SPOUT REACH INCHES4-11/32 (11.03 cm)
      • STYLEIntergal Spout Mixer
      • TIME OUT SETTING3 Minutes- Max time faucet will run upon continuous detection
      • MIXING VALVEIncluded
      • LEAD FREE COMPLIANTYes
      • LITERS PER MINUTE1.89

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!

    Required fields are highlighted.

    Give Us Your Feedback On This Page

    * Help us continuously improve by reporting any errors or omissions on this page including:

    •  Incorrect or confusing information
    •  Misspellings or bad grammar
    •  Page not loading correctly or generating an error
    •  I did not find what I was looking for
    •  Other

    Please provide an example of any missing or incorrect information...

    * Your comments will help us improve our services to all customers.:

    * Email Address:

    * Verification: (Type the characters you see below)

    captcha captcha_refresh

    If you need immediate assistance, please call 1.888.645.0878

    By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.