Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Elkay EZH20 Vandal Resistant Water Bottle Refilling Stations

Elkay EZH20 Vandal Resistant Water Bottle Refilling Stations

Elkay EZH20 Vandal Resistant Water Bottle Refilling Stations Provide Convenient Hydration And Reducing Dependency On Plastic Water Bottles.

Elkay EZH20 Vandal Resistant Water Bottle Refilling Stations provide convenient hydration with rapid fill water to quench thirst and help minimize disposable plastic bottle waste in environment. Each unit delivers 8GPH of 50° F drinking water at 90° F ambient and 80° F inlet water. Features rounded edges and vandal-resistant bubbler. Sensor-activation offers auto 20-second shut-off timer. Green Ticker™ displays count of plastic bottles saved from waste. Bottle filler provides 1.1 gpm flow rate with laminar flow to minimize splashing. Includes integrated silver ion anti-microbial protection in key areas.

Meets ADA guidelines. Lead-free design certified to NSF/ANSI 61 and 372 and meets Federal and State low-lead requirements. Certified to UL399 and CAN/CSA 22.2 No. 120. Number of stations are 1, 2 (Lower On Right) and 2 (Lower on Left). Color finish is Stainless Steel. Dimensions vary per type. Quantity is 1.


# OF STATIONS
  • # OF STATIONS
UNIT
  • UNIT
FILTER
  • FILTER
REFRIGERATED
  • REFRIGERATED
ACTIVATION
  • ACTIVATION
COMPARE VANDAL RESISTANT BOTTLE FILLING
# OF STATIONS UNIT BUBBLER FILTER REFRIGERATED ACTIVATION PART # IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.227.48.147:46