ADA Vandal Resistant Water Coolers

ADA Vandal Resistant Water Coolers

Wall Mount ADA Vandal Resistant Water Coolers Are Used For Schools And Other Heavy Use Installations.

Lead-free, barrier-free ADA design meets adult or child ADA standards when properly installed. Chrome plated, one-piece vandal resistant bubbler. Stream height regulator is adjustable to provide a constant stream from 20 to 105 psi. Vandal-resistant, single-action mechanical push button is self-closing. Uses vandal-resistant pinned Torx screws. Stainless Steel Satin finish resists stains and corrosion.

Single units measure 18"W x 18-5/8"D, and Bi-Level (2-Station) Units measure 36"W x 18-5/8"D. Heavy Duty Units Are Constructed of 14 Ga. Stainless Steel.


# OF STATIONS
  • # OF STATIONS
CONSTRUCTION
  • CONSTRUCTION
FILTER
  • FILTER
COMPARE PRICE
# OF STATIONS W" D" H" VOLTAGE CONSTRUCTION FILTER FROST RESISTANT PART # IMAGE MODEL QTY 1-2 3+
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
54.158.253.14:46