Elkay® Simulated Semi-Recessed Water Coolers

Elkay® Simulated Semi-Recessed Water Coolers

Elkay® Simulated Semi-Recessed Water Coolers Are Self-Contained And Wall Hung.

Elkay® Simulated Semi-Recessed Water Coolers are designed to provide cool water at the touch of a button. Features a standard non-pressurized tank system that is located after the bubbler valve, so that the tank is only subject to line pressure when the valve button is pressed. Capacity of 50°F drinking water, based upon 80°F inlet water and 90°F ambient. Dimensions are 9-1/2"W x 18"L x 37"H. Color vary.


COMPARE PRICE
# OF STATIONS COLOR FILTER GLAS FILLER PART # IMAGE MODEL QTY 1-2 3+
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
54.162.184.185:44