Low Profile Single Station Wall Mounted Drinking Fountains

Low Profile Single Station Wall Mounted Drinking Fountains

Low Profile Single Station Drinking Fountains Are Used For Multiple Locations Where Space Is A Concern.

Choose From White or Stainless Steel Finishes available in a variety of gauges. All units are single stations allowing one person to utilize the station at a time. Fountains can be activated by front push button or a push button bubbler. Meets Federal Regulations for the disabled including the ADA and Child ADA when properly installed. Meets ANSI/NSF Standard 61, Section 9, California Proposition 65, and the Federal Safe Drinking Water Act. Compliant to California Health and Safety Code 116875 (AB 1953-2006) as evaluated by CSA International.


ADA
  • ADA
ACTIVATION
  • ACTIVATION
SHAPE
  • SHAPE
CONSTRUCTION
  • CONSTRUCTION
COLOR
  • COLOR
BRAND
  • BRAND
COMPARE PRICE
ADA ACTIVATION W" D" H" SHAPE CONSTRUCTION VR BUBBLER COLOR BRAND IMAGE MODEL QTY 1-2 3+
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
54.166.229.17:46