Haws Push Button Polished Stainless Steel Bubbler

Haws Push Button Polished Stainless Steel Bubbler

Item #: WBB231294

Usually ships in 1 to 4 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $226.02 Save up to 12%
Price: $ 197.95
Product Information
Customer Review
Product Q&A
Haws Push Button Polished Stainless Steel Push Button Bubbler Valve

Haws push button bubbler valve is designed with an adjustable stream regulation and a shielded bubbler to provide an anti-squirt drinking stream. Constructed from stainless steel with a polished finish, this bubbler valve is resistant to corrosive materials and is easily kept clean.Bottom of base to top of bubbler is 3-3/8" (8.6 cm), base diameter is 1-1/4" (3.2 cm), and connection is a 3/8" IPS inlet.

Haws manufactures drinking fountains and electric water coolers to be lead-free by all known definitions including NSF/ANSI Standard 61, Section 9, and the Federal Safe Drinking Water Act. This product meets ADA requirements, and is compliant to California Health and Safety Code 116875 (AB 1953-2006).

Product Specifications

    • ASSEMBLYUnassembled
    • BRANDHaws®
    • COLOR FINISHStainless Steel
    • DESCRIPTIONPush Button Bubbler Valve
    • HEIGHT INCHES4 (10.16 cm)
    • LENGTH INCHES3 (7.62 cm)
    • WEIGHT LBS2 (.91 kg)
    • WIDTH INCHES2 (5.08 cm)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Smooth transaction

Your review: delivered fast and a good product

Is this review helpful?

Sort by: 
1 ...

1 Result