Kitchen Sink Drains

Kitchen Sink Drains

Kitchen Sink Drain Components Provide Replacement Parts For Plumbing Repair, Maintenance And Improvement Applications.

Kitchen Sink Drain components are constructed of brass, metal, plastic, and stainless steel materials for long lasting durability and reliability. Basket strainers feature removable baskets with metal stems and rubber stoppers for catching and disposing of solid materials. Disposal flanges are designed to snap over popular sized garbage disposal drain openings. P-traps and tailpieces provide quality replacement pipes for drainage and debris control in sinks. Available part types include Basket Strainers, Continuous Waste Drains, Disposal Flanges, Drain Fittings, Drains w/Overflow & Tailpiece, P-Traps, S-Traps, Sink Tailpieces, and Twin Waste. Pipe sizes are 1-1/4, 1-1/2, 2, and 3 inches diameter. Dimensions vary per model.


BRAND
  • BRAND
TYPE
  • TYPE
PIPE SIZE"
  • PIPE SIZE"
CONSTRUCTION
  • CONSTRUCTION
COMPARE MANUFACTURERS
BRAND PART # TYPE PIPE SIZE" CONSTRUCTION IMAGE MODEL QTY PRICE
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
54.145.94.234:46